Beli Gergaji Mesin Besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Deskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)Deskripsi:Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).atribut:
- Blade Construction: All Hard
- Type of Blade Back: Rigid Back
- TRUSCO Mata Gergaji Besi (Hacksaw Blade)Deskripsi:-Low price bimetal high-speed handsaw.-For iron working, stainless pipes and piping/for cutting electrical pipe work.atribut:
- Thickness: 0.65mm
- Total Length: 313mm
- Nominal Dimension: 300mm
- Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
- BAHCO Mata Gergaji Besi (Hacksaw Blade)Deskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.atribut:
- Nominal Dimension: 250mm
- Total Length: 263mm
- Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)atribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- Kennedy Hacksaw Junior (Gergaji Besi)Deskripsi:Rigid steel frame. Contoured die cast handle with knuckle guard. Thumb screw blade tensioner. Complete with 150mm (6inch) blade.atribut:
- Overall Length: 235mm
- Throat Depth: 63mm
- Blade length: 150mm
- Frame Material: Chrome-plated Steel
- Handle Material: Die Cast Aluminium
- Compatible Materials: Metal Plastic
- Blade Material: HSS
- Part Number: KEN5380550K
- Skarpflex Mata Gergaji BesiDeskripsi:Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.atribut:
- Length (inch): 12 (300mm)
- Kennedy Professional Quick Release Hacksaw (Gergaji Besi)Deskripsi:Featuring quick blade release and cushioned die-cast aluminium handle. Precise tension adjustment through ring nut and 45degrees & 90degrees blade positioning. Bi-metal blade included.
- Kennedy Mata Gergaji Besi (Hacksaw Blade)Deskripsi:Designed for use across a wide range of ferrous and non-ferrous materials. Suitable for mini hand saws and junior hacksaws. Made to BS 6271 : 1990.atribut:
- Blade Material: High Speed Steel
- Blade Construction: All Hard
- Teeth Per Inch: 32TPI
- Blade thickness: 0.4572mm
- Blade Width: 6.350mm
- Blade length: 150mm
- Type of Blade Back: Flexible Back
- Part Number: KEN0400620K
- TANITEC Dry Tip SawDeskripsi:-A tipped saw compatible with dry cutter and tipped saw cutting machine for iron.-Low Spark and Low Noise Design.-With its tough brazing and innovative blade type, dry cutting is possible at high speed.-For cutting of thin section steel, lining pipe, gas pipe, cable tube/round, square steel pipe.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- TRUSCO Mata Gergaji Besi (Hacksaw Blade)Deskripsi:-Common use 100% high speed steel handsaw.-More resilient than traditional high-speed steel saw blades, making it hard to break.-For iron working, pipes such as stainless pipes/for cutting electrical pipe work.atribut:
- Number of Ridges: 24
- Nominal Dimension: 250mm
- Total Length: 263mm
- Thickness: 0.65mm
- Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
Daftar Harga Gergaji Mesin Besi Terbaru November 2026
| TEKIRO Hacksaw with Frame (Gergaji Besi) | Rp139.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre) | Rp149.900 |
| Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp1.299.900 |
| Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade) | Rp31.900 |
| TRUSCO Mata Gergaji Besi (Hacksaw Blade) | Rp209.900 |
| BAHCO Mata Gergaji Besi (Hacksaw Blade) | Rp2.799.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre) | Rp71.900 |
| MAXPOWER Hack Saw Blade Bimetal High Resilience (Mata Gergaji Besi) | Rp10.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/pzP103683935-2.jpg)
/P102174180-1.jpg)
/P101003107-2.jpg)
/iuP102343678-2.jpg)
/pfP103111915-4.jpg)
/P102384736-5.jpg)
/P102794410-1.jpg)
/18P101003044-2.jpg)
/P101003105-3.jpg)
/daP102053478-3.jpg)
/p9P101518909-2.jpg)
/8yP102198322-3.jpg)

/5uP102174210-4.jpg)
/1nP103141059-5.jpg)
/P101003041-1.jpg)
/9fP102198339-2.jpg)

/P102749173-1.jpg)
%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)